Page 1 of 2

Next

Compare
9CH2204-O

COMPARE

9CH2204-O

Description
9CH2204-O BEARING HANGER ; 9" X 2" 220 -OIL

MARTIN SPROCKET & GR

Part # 9CH2204-O

BDI # 625736

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 220
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
14CH2205

COMPARE

14CH2205

Description
14CH2205 BEARING HANGER ; 14"X 2-7/16" STY 220

MARTIN SPROCKET & GR

Part # 14CH2205

BDI # 615457

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 247.65

Series: 220
Inch - Metric: Inch
Length - Millimeter: 495.3
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 19.5

Price Inventory : Available to order
Loading Price
QTY
14CH2166

COMPARE

14CH2166

Description
14CH2166 BEARING HANGER ; 14" X 3" 216

MARTIN SPROCKET & GR

Part # 14CH2166

BDI # 615456

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 216
Inch - Metric: Inch
Length - Millimeter: 381
Other Features: 14 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 15

Price Inventory : Available to order
Loading Price
QTY
12CH704

COMPARE

12CH704

Description
12CH704 BEARING HANGER ; 12" X 2" 70

MARTIN SPROCKET & GR

Part # 12CH704

BDI # 614941

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 70
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
12CH2165

COMPARE

12CH2165

Description
12CH2165 BEARING HANGER ; 12" X 2 7/16" 216

MARTIN SPROCKET & GR

Part # 12CH2165

BDI # 614919

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 216
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY