6318-M-C4
Description
6318-M-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6318-M-C4
BDI # 1151180
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260695
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6318-C4
Description
6318-C4 DEEP GROOVE BALL BEARING ; SGL ROW 90MM BORE
Part # 6318-C4
BDI # 1151169
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3796
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6217-C4
Description
6217-C4 DEEP GROOVE BALL BEARING ; SGL ROW 85MM BORE X 150MM OD X 28MM W
Part # 6217-C4
BDI # 1150082
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3791
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
36-GC6203-01
Description
36-GC6203-01 TROUGHING IMPACT IDLER ; POR 20TRGH IMP UEQ R/G
Part # 0628023
BDI # 18140468
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
7 Inch Wide Secondary Roller
Mounting Method:
Base Mount