7003 CD/P4ADGB
Description
7003 CD /P4ADGB ANG CONTACT BALL BRG ; NON-RETURNABLE 17MM BORE 35MM OD 20MM WD
Part # 7003 CD/P4ADGB
BDI # 1265637
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6312-J20AA-C3
Description
6312-J20AA-C3 DEEP GROOVE BALL BEARING ; 60MM BORE 130MM OD
Part # 6312-J20AA-C3
BDI # 1150910
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No