Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.937
Other Features:
Single Row
Global Part Number GPN:
522015
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6202 2RSJEM
Description
6202 2RSJEM DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD 2-SEALS
Part # 6202 2RSJEM
BDI # 21988095
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2829
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203 2RSJEM
Description
6203 2RSJEM DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM W DBL SEALD
Part # 6203 2RSJEM
BDI # 21824548
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1767
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
CF 3/4 SB
Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060112000
BDI # 1402438
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20648
1TB80
Description
1TB80 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1002385
BDI # 328497
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 16
Global Part Number GPN:
14136
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1