13651 / 1.375X2.125X0.313 CRWA1 R
Description
CRSEAL 13651 / 1.375X2.125X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13651
BDI # 18204766
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
CEM3546
Description
CEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC
Part # CEM3546
BDI # 125764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
48690 / 4.875X6.001X0.875 SCOT1 R
Description
CRSEAL 48690 / 4.875X6.001X0.875 SCOT1 R ; LIP SEAL
Part # 48690
BDI # 1253124
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
00218ET3E145TC-S
Description
00218ET3E145TC-S MULTI PHASE MOTOR AC ; 2HP 1800RPM 3PH 208-230/460V 1.5KW
Part # 00218ET3E145TC-S
BDI # 21464351
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.976
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
18591 / 1.875X2.623X0.25 HM21 R
Description
CRSEAL 18591 / 1.875X2.623X0.25 HM21 R ; SGL LIP SEAL
Part # 18591
BDI # 1245082
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603445