HK1620-2RS-L271
Description
HK1620-2RS-L271 DRAWN CUP NDL RLR BRG ; 16MM BORE 22MM OD
Part # HK1620-2RS-L271
BDI # 18312289
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591531
Self Aligning:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
B7203-E-2RSD-T-P4S-DUL
Description
B7203-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE 17MM ID X 40MM OD
Part # B7203-E-2RSD-T-P4S-DUL
BDI # 20489095
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
VG-A500-10
Description
VG-A500-10 CONVEYOR GUIDE RAIL ; ALUM S/D 10FT/RLL
Part # VG-A500-10
BDI # 337360
Features
Height - Millimeter:
15.748
Height - Inch:
0.62
Length - Feet:
10
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Price is per Foot | Can Also be Used as Side Guide in Belt and Table Top Chain Conveyor
Product Name:
Cable Guide Rail
Width - Millimeter:
20.574
Width - Inch:
0.81
7215-B-XL-TVP-UO
Description
7215-B-XL-TVP-UO X-LIFE BALL BEARING ; ANG CONTACT 75MM X 130MM
Part # 7215-B-XL-TVP-UO
BDI # 1151806
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235511
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)