40B18SS
Description
40B18SS ROLLER CHAIN SPROCKET ; 1/2" P 18T 5/8" MIN PLAIN BORE STAINLESS
Part # 40B18SS
BDI # 620173
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
36553
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore