3379-2
Description
3379-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 1.197" WD
Part # 3379-20024
BDI # 1337268
Features
Component:
Cone
Width - Millimeter:
30.404
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649993
Precision Class:
Standard
Basic Number:
3379
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
23654 / 2.375X3.125X0.438 CRWHA1 R
Description
CRSEAL 23654 / 2.375X3.125X0.438 CRWHA1R ; DBL LIP SEAL
Part # 23654
BDI # 1243687
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184367
4T-L713010
Description
L713010 TAPERED RLR BRG CUP ; SGL 4"X0.5938" STL
Part # L713010
BDI # 17142122
Features
Component:
Cup
Width - Millimeter:
15.088
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
101.6
Other Features:
Light Duty | Carburized Steel Case
Precision Class:
Standard
Basic Number:
L713010