271 RED 50ML IDH 135381
Description
271 RED 50ML IDH 135381 THREADLOCKER ; 27131 271 50ML BOT
Part # 135381
BDI # 1055386
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 500 CP | Torque Breakaway 250; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
Large Bolt and Stud
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.906
Inch - Metric:
Metric
Material:
TU
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.984
Nominal Outside Diameter - Millimeter:
23
Other Features:
Self-Lubricating
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.536
Flange Outside Diameter - Millimeter:
47
Inch - Metric:
Metric
Material:
TU
Length Thru Bore - Millimeter:
26
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.024
Other Features:
Self-Lubricating
CCYR 2 S
Description
CCYR 2 S CAM FOLLOWER BEARING ; 5/8" BORE 2" RLR DIA 1-1/4" RLR WD
Part # 4200510000
BDI # 344097
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21220
EP-050706
Description
EP-050706 SLEEVE BEARING ; 0.3145"X0.4405"X3/8" PWDR MTL BRNZ
Part # 201057
BDI # 523477
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.441
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
490283