SF-35T

COMPARE

SF-35T

Description
SF-35T FLANGE BEARING UNIT ; 2-3/16" BORE 7.2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 705439

BDI # 349192

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN: 12021
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
SF-32T

COMPARE

SF-32T

Description
SF-32T FLANGE BEARING UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 705437

BDI # 353280

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN: 12031
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
UEP207-20

COMPARE

UEP207-20

Description
UEP207-20 PILLOW BLOCK BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UEP207-20

BDI # 121055

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.9
Other Features: Single Row | Accu-Lok Collar Locking
Global Part Number GPN: 523654
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UEF206-20

COMPARE

UEF206-20

Description
UEF206-20 FLANGED BLOCK BEARING ; 1-1/4" ID 4-BOLT

AMI BEARINGS

Part # UEF206-20

BDI # 119267

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.8
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN: 534277
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY