VQZ2151S-5MO-C-X5
Description
VQZ2151S-5MO-C-X5 ; VALVE COMPACT W/FLO CNTL DC
Part # VQZ2151S-5MO-C-X5
BDI # 17878347
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.51 - 0.53 Cv Factor | Without Sub Plate | M Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.622
Voltage:
24 VDC
Overall Width - Inch:
0.591