UCC10150
Description
UCC10150 AC MOTOR ; 10-15HP 3450RPM 1PH 60HZ 215Z 3740C OPEN
Part # UCC10150
BDI # 130638
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.57
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10 | 15HP
Mounting Method:
Foot Mounted
UCL7510
Description
UCL7510 AC MOTOR ; 7.5-10.5 AIR OVERHP 3450RPM 1PH 60HZ 215
Part # UCL7510
BDI # 130652
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.44
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10-1/2HP
Mounting Method:
Foot Mounted
UCLE1015
Description
UCLE1015 AC MOTOR ; 10-15HP 3500RPM 1PH 60HZ 215Z 3750LC TEA
Part # UCLE1015
BDI # 130653
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.56
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10 | 15HP
Mounting Method:
Foot Mounted
UCL1015
Description
UCL1015 AC MOTOR ; 10-15 AIR OVERHP 3450RPM 1PH 60HZ 215Z 3
Part # UCL1015
BDI # 130646
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.81
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10 | 15HP
Mounting Method:
Foot Mounted