M3458
Description
M3458 GENERAL PURPOSE AC MOTOR ; .33HP 1730RPM 3PH 60HZ 48 3413M TEFC F1
Part # M3458
BDI # 129541
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L3406M
Description
L3406M GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 48 3414L TEFC F1
Part # L3406M
BDI # 129446
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
AOM3458
Description
AOM3458 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 3PH 60HZ 48 3410M TEAO F1
Part # AOM3458
BDI # 125130
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
L3406
Description
L3406 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 48 3414L TEFC F1
Part # L3406
BDI # 129445
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
4396;5KH39QN9683
Description
5KH39QN9683 FAN/BLOWER MOTOR ; 1/31/9HP 1725/1140RPM DP 48 1/60/115V
Part # 4396
BDI # 17103157
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.3 Ampere | 4 Poles
Mounting Method:
Resilient