101765.00
Description
101765.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 TEFC 115/208-230V 1PH
Part # 101765.00
BDI # 554092
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.19
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4/2.4-2.7 Ampere | 4 Poles
Mounting Method:
C-Face
33-2641Z102G1
Description
33-2641Z102G1 ; .33HP 1750RPM DC MOTOR
Part # 33-2641Z102G1
BDI # 21779619
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F1 Face
33-2254Z207
Description
33-2254Z207 DC MOTOR ; POR .75/.55KWHP 2500 1/MINRPM 48CZ 3327P
Part # 33-2254Z207
BDI # 20106259
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.52
Sync RPM:
2500
Shaft Diameter - Millimeter:
13.208
Overall Length - Inch:
10.78
Current:
DC
Voltage:
110
Inch - Metric:
Inch
Horse Power:
1.005 | 0.737HP
Mounting Method:
F3 Face
33-2311Z131G1
Description
33-2311Z131G1 ; POR .33HP 1750RPM DC 48CZ 3327P TENV F1
Part # 33-2311Z131G1
BDI # 20106294
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.15
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2381Z134
Description
33-2381Z134 DC MOTOR ; POR .33HP 1750RPM 48CZ 3327P TENV F3 N
Part # 33-2381Z134
BDI # 20106334
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face