5KC32GN19X
Description
5KC32GN19X GP AC MOTOR ; 1/4HP 1800RPM TEFC 56 1/60/115/230V
Part # CG251
BDI # 20182020
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4 Ampere | 4 Poles
Mounting Method:
Rigid
34-7153-5553G1
Description
34-7153-5553G1 DC MOTOR ; .25HP 2500RPM DC 56 3410P XPFC F1 N
Part # 34-7153-5553G1
BDI # 20108410
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
M3532
Description
M3532 GENERAL PURPOSE AC MOTOR ; RPM 3PH HZ 56 3516M TEFC F1 N
Part # M3532
BDI # 129547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
M3531
Description
M3531 GENERAL PURPOSE AC MOTOR ; .25HP 1140RPM 3PH 60HZ 56 3411M TEFC F1
Part # M3531
BDI # 129546
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
L3500
Description
L3500 GENERAL PURPOSE AC MOTOR ; .25HP 1140RPM 1PH 60HZ 56 3516L TEFC F1
Part # L3500
BDI # 129452
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted