PCL1327M
        
            Description
            
            PCL1327M PRESSURE WASHER MOTOR ; 5HP 3450RPM 1PH 60HZ 56HCY 3535LC ODTF
    
Part # PCL1327M
BDI # 130340
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                14.11
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
CEWDM3555
        
            Description
            
            CEWDM3555 WHITE WASHDOWN DUTY MOTOR ; 2HP 3490RPM 3PH 60HZ 56HCY 3526M TEFC F1
    
Part # CEWDM3555
BDI # 125964
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Washdown Duty | Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted