VP3605D
Description
VP3605D IEC METRIC MOTOR ; 3.7KW 1750RPM DC D112D 3681P TEFC F1
Part # VP3605D
BDI # 131365
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1800
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
28.56
Current:
DC
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3603D
Description
VP3603D IEC METRIC MOTOR ; 2.2KW 1750RPM DC D112D 3649P TEFC F1
Part # VP3603D
BDI # 131364
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1800
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
25.06
Current:
DC
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid