114395.00
Description
114395.00 WASHDOWN MOTOR ; 3/4HP 1725RPM 56 TENV 208-230/460V
Part # 114395.00
BDI # 554959
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.56
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.4-2.3/1.15 Ampere | 4 Poles
Mounting Method:
C-Face