H205;5KH37PN37

COMPARE

H205;5KH37PN37

Description
5KH37PN37 FAN/BLOWER MOTOR ; 1/12HP 850RPM DP 56CZ 1/60/115V

LEESON

Part # H205

BDI # 17091523

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.08
Inch - Metric: Inch
Horse Power: 1/12HP
Other Features: Current Rating 3.2 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
HG152;5KH32GN140X

COMPARE

HG152;5KH32GN140X

Description
5KH32GN140X FAN/BLOWER MOTOR ; 1/12HP 1140RPM DP 48 1/60/115V

LEESON

Part # HG152

BDI # 17091850

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/12HP
Other Features: Current Rating 2.4 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
PM908T

COMPARE

PM908T

Description
PM908T DC MOTOR

BOSTON GEAR

Part # 69825

BDI # 177204

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 1750
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.313

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1/12HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
5KH32ENB168

COMPARE

5KH32ENB168

Description
5KH32ENB168 EXPLOSION PROOF MOTOR ; POR 1/12HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # H454

BDI # 20181705

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/12HP
Other Features: Current Rating 1.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H278;5KH37PN37X

COMPARE

H278;5KH37PN37X

Description
H278;5KH37PN37X ; 5KH37PN37X

LEESON

Part # H278

BDI # 17091556

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.08
Inch - Metric: Inch
Horse Power: 1/12HP
Other Features: Current Rating 3.2 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY