M1713T
Description
M1713T AC MOTOR ; 25/13HP 1760/870RPM 3PH 60HZ 286T 1048M
Part # M1713T
BDI # 129764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.76
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
13 | 25HP
Mounting Method:
Foot Mounted