52X63X8 HMS5 V
Description
CRSEAL 52X63X8 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 52X63X8 HMS5 V
BDI # 1257421
Features
Housing Bore - Millimeter:
63
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608429
52X63X8 HMSA10 V
Description
CRSEAL 52X63X8 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 52X63X8 HMSA10 V
BDI # 1257422
Features
Housing Bore - Millimeter:
63
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608426
18014 / 1.811X2.48X0.3 HMS4 P
Description
CRSEAL 18014 / 1.811X2.48X0.3 HMS4 P ; NON-RETURNABLE SGL LIP SEAL
Part # 18014
BDI # 1244598
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
183250
13478 / 1.339X2.48X0.361 HMSA92 P
Description
CRSEAL 13478 / 1.339X2.48X0.361 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 13478
BDI # 1241586
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
9.169
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604597
16894 / 1.693X2.48X0.354 HMSA92 R
Description
CRSEAL 16894 / 1.693X2.48X0.354 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16894
BDI # 1243848
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604370