Features
Housing Bore - Millimeter:
66.726
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.627
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
19768 / 2X2.627X0.234 HM14 R
Description
CRSEAL 19768 / 2X2.627X0.234 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 19768
BDI # 1245451
Features
Housing Bore - Millimeter:
66.726
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.627
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183617
Features
Housing Bore - Millimeter:
66.726
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
2.627
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
24060-3019
Description
61X3019 GYLON 316SS OIL SEAL ; 1.770"IDX2.627"OD
Part # 24060-3019
BDI # 371493
Features
Housing Bore - Millimeter:
66.726
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.627
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.77
Shaft Diameter - Millimeter:
44.958
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616713
24060-3019
Description
24060-3019 HI-PERFORMANCE SEAL ; 45MM ID X 67MM OD X 8MM W
Part # 24060-3019
BDI # 22836434
Features
Housing Bore - Millimeter:
66.726
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.627
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.77
Shaft Diameter - Millimeter:
44.958
Inch - Metric:
Inch