19579 / 1.969X2.657X0.531 CRSHA1 R
Description
CRSEAL 19579 / 1.969X2.657X0.531 CRSHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 19579
BDI # 1245388
Features
Housing Bore - Millimeter:
67.488
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
2.657
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
605128