37444 / 3.622X4.304X0.366 HMSA92 V
Description
CRSEAL 37444 / 3.622X4.304X0.366 HMSA92V ; LIP SEAL
Part # 37444
BDI # 22779231
Features
Housing Bore - Millimeter:
109.322
Nominal Width - Millimeter:
9.296
Housing Bore - Inch:
4.304
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.366
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring