1132-1300-44 HDS7 H
Description
CRSEAL 1132-1300-44 HDS7 H SGL LIP SEAL
Part # 1132-1300-44 HDS7 H
BDI # 22782208
Features
Housing Bore - Millimeter:
1300
Nominal Width - Millimeter:
44
Housing Bore - Inch:
51.181
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.732
Shaft Diameter - Inch:
44.567
Shaft Diameter - Millimeter:
1132
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
4696 13644 HNBR
Description
4696 13644 HNBR SPLIT LIP SEAL ; NON RETURNABLE HNBR 46.964 48.464 .75
Part # 4696 13644 HNBR
BDI # 18224848
Features
Housing Bore - Millimeter:
1230.986
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
48.464
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
46.964
Shaft Diameter - Millimeter:
1192.886
Inch - Metric:
Inch
24715-5531
Description
24715-5531 OIL SEAL ; NON RETURNABLE 1302MM ID 1352MM OD
Part # 24715-5531
BDI # 22849545
Features
Housing Bore - Millimeter:
1351.559
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
53.211
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
51.25
Shaft Diameter - Millimeter:
1301.75
Inch - Metric:
Inch
26095-2909
Description
26095-2909 OIL SEAL ; 1346MM ID X 1397MM ODX 20MM W LARGE BORE
Part # 26095-2909
BDI # 22804038
Features
Housing Bore - Millimeter:
1397
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
55
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
1370X1420X19.83 HS8 H
Description
CRSEAL 1370X1420X19.83 HS8 H LIP SEAL ; POR 1370X1420X19.83 HS8 H
Part # 1370X1420X19.83 HS8 H
BDI # 1241742
Features
Housing Bore - Millimeter:
1420
Nominal Width - Millimeter:
19.83
Housing Bore - Inch:
55.906
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
53.937
Shaft Diameter - Millimeter:
1370
Inch - Metric:
Metric
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606356