Features
Housing Bore - Millimeter:
780.009
Nominal Width - Millimeter:
16.51
Housing Bore - Inch:
30.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.65
Shaft Diameter - Inch:
29.134
Shaft Diameter - Millimeter:
740.004
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch
25003-5780
Description
25003-5780 OIL SEAL ; 750MM ID 775MM OD 13MM W
Part # 25003-5780
BDI # 22803566
Features
Housing Bore - Millimeter:
775.386
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
30.527
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
29.527
Shaft Diameter - Millimeter:
749.986
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
779.983
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
30.708
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.74
Shaft Diameter - Millimeter:
729.996
Inch - Metric:
Inch
25003-2158
Description
25003-2158 OIL SEAL ; 727MM ID 778MM OD 21MM W
Part # 25003-2158
BDI # 22830825
Features
Housing Bore - Millimeter:
777.875
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
30.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
28.625
Shaft Diameter - Millimeter:
727.075
Inch - Metric:
Inch