Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.62
Shaft Diameter - Millimeter:
41.148
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.398
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.37
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
11.049
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.435
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
17787 / 1.772X2.5X0.432 HMSA16 S
Description
CRSEAL 17787 / 1.772X2.5X0.432 HMSA16 S ; NON-RETURNABLE DBL LIP SEAL
Part # 17787
BDI # 1244397
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
10.973
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
603662
BRS-11 / 1.938X2.5X0.306 HMSA9 R
Description
CRSEAL BRS-11 / 1.938X2.5X0.306 HMSA9 R ; DBL LIP SEAL
Part # BRS-11
BDI # 22778776
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
7.772
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.306
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch