40DSTL20H
Description
40DSTL20H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 40DSTL20H
BDI # 589383
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
50DSTL20H
Description
50DSTL20H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 50DSTL20H
BDI # 589386
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
DS50ATB20H
Description
DS50ATB20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS50ATB20H
BDI # 607045
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
571864
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567959
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
DS80ATL20H-3020
Description
DS80ATL20H-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 101471
BDI # 251994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568486
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed