NS882-12T_30MM_1KW_PA
Description
NS882-12T 30MM KW SPROCKET ; 614-29-30
Part # 9120183
BDI # 27352625
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
N5936-10T_1IN_1KW2SS_POM
Description
N5936-10T 1" 1KW 2SS SPROCKET ; ROUND BORE 114-811-1
Part # 8500355
BDI # 15063035
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
NS63-23T 1-7/16IN KWSS
Description
614 27 4 ; NS63-23T 1-7/16 RD KW SS
Part # 9120169
BDI # 18141558
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.508
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.91
Outside Diameter - Millimeter:
150.114
Pitch Diameter - Millimeter:
139.903
Modular - Flat Top Size:
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method:
Finished Bore
NS7700-21T 1-1/4IN PLN
Description
NS7700-21T 1-1/4 RD PLN SPROCKET ; 614-63-12 MOLDED SPLIT
Part # 9120299
BDI # 18145642
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore