6C5DX50FT
Description
6C5D X50FT HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID
Part # 36580002
BDI # 1112615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 18 Inch | Burst Pressure 6000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
7.95
Color:
Green
6ACC-PSII 500FT/REEL
Description
6ACC-PS II XREEL HYDRAULIC HOSE ; POR POLARSEAL II 500FT/REL
Part # 33535006
BDI # 1112545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
2 Fabric Braid | Bend Radius 1.5 Inch | Burst Pressure 1400 PSI
Typical Use:
AC System | Heavy Equipment | Industrial
Inside Diameter - Millimeter:
7.95
Color:
Black
5/16IN INSTA-GRIP 300 BLACK
Description
5/16IN INSTA-GRIP 300 BLACK HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20022641
BDI # 423090
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
7.95
Color:
Black
6C14 300FT/CARTON
Description
6C14 XCTN HYDRAULIC HOSE ; POR C14 PTFE TYPE A NONCOND300FT/REL
Part # 77520600
BDI # 1112578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 8000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
7.95
Color:
White
5GTHX50FT
Description
5GTH X50FT HYDRAULIC HOSE ; POR GTH HI-TEMP 1-FIBER BRAID SAE 100R6
Part # 33190305
BDI # 1110077
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
7.95
Color:
Black