6C5DX50FT
Description
6C5D X50FT HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID
Part # 36580002
BDI # 1112615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 18 Inch | Burst Pressure 6000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
7.95
Color:
Green
6ACC-PSII 500FT/REEL
Description
6ACC-PS II XREEL HYDRAULIC HOSE ; POR POLARSEAL II 500FT/REL
Part # 33535006
BDI # 1112545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
2 Fabric Braid | Bend Radius 1.5 Inch | Burst Pressure 1400 PSI
Typical Use:
AC System | Heavy Equipment | Industrial
Inside Diameter - Millimeter:
7.95
Color:
Black
5/16IN 119B PLANT MASTER 315PSI 625FT/RL
Description
5/16" X REEL AIR AND MULTI-PURPOSE HOSE ; 625FT/REL
Part # 3219-2932
BDI # 18201468
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Industrial | Premium Grade Braid
Inside Diameter - Millimeter:
7.95
Color:
Black
5/16INX750FT PLIOVIC GS BLUE
Description
5/16INX750FT PLIOVIC GS BLUE HOSE ; 750FT/REL
Part # 20129506
BDI # 422826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural Hand Sprayer | Construction | Industrial
Inside Diameter - Millimeter:
7.95
Color:
Blue
5/16IN FRONTIER RED 200
Description
5/16IN FRONTIER RED 200 HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20025748
BDI # 422814
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.58
Outside Diameter - Millimeter:
14.732
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
7.95
Color:
Red