24128-3513
        
            Description
            
            61X3513 GYLON 316SS OIL SEAL ; 2"IDX2.625"OD
    
Part # 24128-3513
BDI # 21927166
Features
        
                            Housing Bore - Millimeter:
                            
                                66.675
                        
        
                            Nominal Width - Millimeter:
                            
                                11.125
                        
        
                            Housing Bore - Inch:
                            
                                2.625
                        
        
                            Solid or Split Seal:
                            
                                Solid
                        
        
                            Lip Material:
                            
                                FDA Compliant Gylon
                        
        
                            Nominal Width - Inch:
                            
                                0.438
                        
        
                            Shaft Diameter - Inch:
                            
                                2
                        
        
                            Shaft Diameter - Millimeter:
                            
                                50.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                150PSI Maximum Pressure | -40 to 400 Degree F Temperature Range
                        
        
24100-0017
        
            Description
            
            24100-0017 OIL SEAL, 61 GYLON ELEMENT ONLY - 3510 GYLON (SMARTCATALOG)
    
Part # 24100-0017
BDI # 26509530
Features
        
                            Housing Bore - Millimeter:
                            
                                56.5
                        
        
                            Nominal Width - Millimeter:
                            
                                1
                        
        
                            Housing Bore - Inch:
                            
                                2.224
                        
        
                            Solid or Split Seal:
                            
                                Not Available
                        
        
                            Lip Material:
                            
                                FDA Compliant Gylon
                        
        
                            Nominal Width - Inch:
                            
                                0.039
                        
        
                            Shaft Diameter - Inch:
                            
                                1.575
                        
        
                            Shaft Diameter - Millimeter:
                            
                                40
                        
        
                            Inch - Metric:
                            
                                Metric