NS1000-18T_40MM_1KW_PA
        
            Description
            
            SSW1000-18T 40MM KW SPROCKET ; POR 899.08.11
    
Part # 2544006
BDI # 18619887
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.76
                        
        
                            Pitch - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Outside Diameter - Inch:
                            
                                5.78
                        
        
                            Outside Diameter - Millimeter:
                            
                                146.812
                        
        
                            Pitch Diameter - Millimeter:
                            
                                146.304
                        
        
                            Modular - Flat Top Size:
                            
                                1000
                        
        
                            Mounting Method:
                            
                                Finished Bore