N5936-25T 2IN SQ
Description
N5936-25T 2" SQ BORE SPROCKET ; PLASTIC MATTOP
Part # 8500361
BDI # 18145555
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-25T-40MM-S-POM 114-692-11
Description
N5936-25T-40MM-S-POM SPROCKET ; 114-692-11 NON-SPLIT
Part # N5936-25T-40MM-S-POM 114-692-11
BDI # 24111602
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-25T-60MM-S-POM 114-694-2
Description
N5936-25T-60MM-S-POM SPROCKET ; 114-694-2 MOLD NON-SPLIT NON RETURNABLE
Part # N5936-25T-60MM-S-POM 114-694-2
BDI # 24111606
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-25T 1-1/2IN SQ
Description
N5936-25T 1-1/2" SQ BORE SPROCKET ; MATTOP 114-692-1
Part # 8500360
BDI # 18145554
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-25T 65MM S POM
Description
N5936-25T 65MM S POM SPROCKET ; MOLDED NON-SPLIT SPROCKET SQUARE BORE
Part # N5936-25T 65MM S POM
BDI # 28171121
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore