PHP 216-14M-40RSB
Description
PHP 216-14M-40RSB PULLEY ; NON-RETURNABLE
Part # PHP 216-14M-40RSB
BDI # 1290064
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
962.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
18
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Spoke Style | Type D | Minimum Bore 1
Global Part Number GPN:
668441
Pressure Angle:
20
21614MT115A
Description
21614MT115A ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT115A
BDI # 923333
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
21614MT170A
Description
21614MT170A ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT170A
BDI # 923347
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170