50B50
Description
50B50 ROLLER CHAIN SPROCKET ; 5/8" P 50T 1" MIN PLAIN BORE
Part # 50B50
BDI # 622001
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Global Part Number GPN:
36277
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
P50-3M-06AL
Description
P50-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 50GROVES 3MM P 06MM W
Part # 78820040
BDI # 1125771
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Simplex Type
Global Part Number GPN:
570541
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
8.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN:
667011
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
666979
Pressure Angle:
14-1/2 Degree