F780;5KCP49UN9837S

COMPARE

F780;5KCP49UN9837S

Description
5KCP49UN9837S FARM DUTY AC MOTOR ; 1/2HP 850RPM TENV 56Y 1/60/208230V

LEESON

Part # F780

BDI # 20181774

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.91
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 3.7-3.6 Ampere | 8 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
P239;5KCP33GNA471S

COMPARE

P239;5KCP33GNA471S

Description
5KCP33GNA471S FARM DUTY AC MOTOR ; 1/3HP 1725RPM TENV 48Z 1/60/115/230V

LEESON

Part # P239

BDI # 20181891

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.18
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 4 Ampere | 4 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
P190;5KCP49ZN9617T

COMPARE

P190;5KCP49ZN9617T

Description
5KCP49ZN9617T CONDENSER FAN MOTOR ; 1HP 1200RPM OPEN 56Z 1/60/200230/460V

LEESON

Part # P190

BDI # 17093929

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.21
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6.7-6.8 Ampere | 6 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
X028;048A11T2022

COMPARE

X028;048A11T2022

Description
048A11T2022 FARM DUTY AC MOTOR ; 1/3HP 1075RPM TENV 48Y 1/60/115/230V

LEESON

Part # X028

BDI # 20181876

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.84
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 4.2/2.1 Ampere | 6 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
X458;048A11T580

COMPARE

X458;048A11T580

Description
048A11T580 CONDENSER FAN MOTOR ; 1/2HP 1075RPM 48Y 460V TEAO 1PH

LEESON

Part # X458

BDI # 21537257

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 12
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.4 Ampere | 6 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY