S862BR-8.0K-M1
        
            Description
            
            S862BR-8.0K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01354
BDI # 181125
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                218.8
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                17.018
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.67
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.57
                        
        
862B-8.0K-M1
        
            Description
            
            862B-8.0K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00339
BDI # 180234
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                7.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                218.8
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.53
                        
        
                            Overall Width - Inch:
                            
                                8
                        
        
HB1082 250-CC 6.41 2-3/8IN SHFT
        
            Description
            
            H10C25S00641 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
    
Part # H10C25S00641
BDI # 298409
Features
        
                            Mounting Frame:
                            
                                254TC/256TC
                        
        
                            Nominal Max Input Rating:
                            
                                40HP
                        
        
                            Nominal Max Output RPM:
                            
                                218.8
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                22.84
                        
        
                            Overall Width - Inch:
                            
                                16.14
                        
        
HB1082 280-CC 7.10 2-3/8IN SHFT
        
            Description
            
            H10C28S00710 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
    
Part # H10C28S00710
BDI # 298420
Features
        
                            Mounting Frame:
                            
                                284TC/286TC
                        
        
                            Nominal Max Input Rating:
                            
                                60HP
                        
        
                            Nominal Max Output RPM:
                            
                                218.8
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                23.58
                        
        
                            Overall Width - Inch:
                            
                                16.14
                        
        
HB1082 280-CC 6.41 2-3/8IN SHFT
        
            Description
            
            H10C28S00641 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
    
Part # H10C28S00641
BDI # 298419
Features
        
                            Mounting Frame:
                            
                                284TC/286TC
                        
        
                            Nominal Max Input Rating:
                            
                                60HP
                        
        
                            Nominal Max Output RPM:
                            
                                218.8
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                23.58
                        
        
                            Overall Width - Inch:
                            
                                16.14