10M3KXREEL
Description
10M3K XREEL HYDRAULIC HOSE ; .63" ID X .99" OD 3250PSI 220' REEL
Part # 46571173
BDI # 21469648
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
3/4IN LOL BLACK AIR AND MP HOSE 300PSI
Description
3/4XRL PLANT XTRM 300 LOL BLK ; AIR AND MULTI-PURPOSE HOSE 225FT/REEL
Part # 32011104
BDI # 18201594
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 7 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
10LOLA 250FT/REEL
Description
10LOLA XREEL HYDRAULIC HOSE ; 5/8" HOSE ID
Part # 32842505
BDI # 1090491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 Fiber Braid | Bend Radius 6 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
15.875
Color:
Black
5/8IN ADAPTA FLEX RED 200PSI
Description
5/8X500 PLANT 200 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041337
BDI # 18201740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.97
Outside Diameter - Millimeter:
24.638
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
15.875
Color:
Red
10M2T 220FT/REEL
Description
10M2T XREEL HYDRAULIC HOSE ; 5/8" HOSE ID
Part # 46571563
BDI # 1090502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black