12S P/B
Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S P/B
BDI # 614975
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
50BS49 1 3/4
Description
50BS49 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS49 1 3/4
BDI # 621736
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
35136
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore
50BS49 1 15/16
Description
50BS49 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS49 1 15/16
BDI # 621734
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
35311
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore
50BS49 1 3/16
Description
50BS49 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS49 1 3/16
BDI # 621735
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
33773
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore
50BS49 1 3/8
Description
50BS49 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS49 1 3/8
BDI # 621737
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
34265
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore