Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Global Part Number GPN:
31885
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.02" Minimum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
4
2B154R
Description
2B154R V-BELT PULLEY SHEAVE ; 2 GROOVE A B BELTS 15.75" OD
Part # 1011238
BDI # 329850
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 16
Global Part Number GPN:
14824
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
2
3TB136
Description
3TB136 V-BELT PULLEY SHEAVE ; 3 GROOVES 13.95" OD BUSHED SPLIT TAPER B
Part # 1002765
BDI # 328537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14389
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3