3TB136
Description
3TB136 V-BELT PULLEY SHEAVE ; 3 GROOVES 13.95" OD BUSHED SPLIT TAPER B
Part # 1002765
BDI # 328537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14389
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
14MX-80S-20
Description
14MX-80S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192080
BDI # 1095007
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type CF2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
2 B 136 SK
Description
2 B 136 SK V-BELT SHEAVE ; 2 GROOVES 13.95" OD BUSHED
Part # 2 B 136 SK
BDI # 616424
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580128
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
NU 2240 ECML/C3
Description
NU 2240 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2240 ECML/C3
BDI # 1264882
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
ES70 ELEMENT OMEGA 7300125
Description
ES70 ELEMENT OMEGA 7300125 ; 14" OD POLYURETHANE
Part # 9648730
BDI # 18143516
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs