Page 1 of 10

Next

Compare
23144KEJW33C4

COMPARE

23144KEJW33C4

Description
23144KEJW33C4 SPHERICAL RLR BRG ; 220MM ID 370MM OD 120MM WD

TIMKEN

Part # 23144KEJW33C4

BDI # 21965321

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23144KEJW33C3

COMPARE

23144KEJW33C3

Description
23144KEJW33C3 SPHERICAL RLR BRG ; 220MM ID 370MM OD 120MM WD

TIMKEN

Part # 23144KEJW33C3

BDI # 21965319

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24144EJW33

COMPARE

24144EJW33

Description
24144EJW33 SPHERICAL RLR BRG ; 220MM ID 370MM OD 150MM WD

TIMKEN

Part # 24144EJW33

BDI # 21965607

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23144KEMBW40IW534C4

COMPARE

23144KEMBW40IW534C4

Description
23144KEMBW40IW534C4 SPHERICAL RLR BRG ; 220MM ID 370MM OD 120MM WD

TIMKEN

Part # 23144KEMBW40IW534C4

BDI # 20338444

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24144EMBW33C4

COMPARE

24144EMBW33C4

Description
24144EMBW33C4 SPHERICAL RLR BRG

TIMKEN

Part # 24144EMBW33C4

BDI # 20055361

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY