231/500CAMKE4C3
Description
231/500CAMKE4C3 SPHERICAL ROLLER BRG ; 500MM BOREX830MM ODX264MM W 2-ROW
Part # 231/500CAMKE4C3
BDI # 1184665
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/530CAME4
Description
231/530CAME4 SPHERICAL ROLLER BRG ; 530MM BOREX870MM ODX272MM W 2-ROW
Part # 231/530CAME4
BDI # 1184666
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/500CAMKE4
Description
231/500CAMKE4 SPHERICAL ROLLER BRG ; 500MM BOREX830MM ODX264MM W 2-ROW
Part # 231/500CAMKE4
BDI # 1184664
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/500CAME4C3
Description
231/500CAME4C3 SPHERICAL ROLLER BRG ; 500MM BOREX830MM ODX264MM W 2-ROW
Part # 231/500CAME4C3
BDI # 20400358
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23284 CAK/W33
Description
23284 CAK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23284 CAK/W33
BDI # 1259778
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing