Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Global Part Number GPN:
36359
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Global Part Number GPN:
31832
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore
PHS 60-1A90
Description
PHS 60-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 60-1A90
BDI # 1288215
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore
PHS 60-1B90
Description
PHS 60-1B90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 60-1B90
BDI # 1288273
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
21.996
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
20