Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
56700In-Lbs
Width - Inch:
0
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Duplex Type
Global Part Number GPN:
570275
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
D120S45
Description
D120S45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1175280
BDI # 312019
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10078
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
PHP 5-8V2240-M
Description
PHP 5-8V2240-M V-BELT PULLEY ; NON-RETURNABLE
Part # PHP 5-8V2240-M
BDI # 1283767
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5