Page 1 of 36

Next

Compare
D16C95

COMPARE

D16C95

Description
D16C95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C95

BDI # 607510

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Duplex Type
Global Part Number GPN: 569439
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16A95

COMPARE

16A95

Description
16A95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A95

BDI # 615800

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Simplex Type
Global Part Number GPN: 569797
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E20C76

COMPARE

E20C76

Description
E20C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C76

BDI # 608452

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 30.248
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.973
Other Features: Triplex Type
Global Part Number GPN: 569896
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C76

COMPARE

PHS 20B-3C76

Description
PHS 20B-3C76 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3C76

BDI # 1286877

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.248

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.973
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
230/530KYMBW906AC3

COMPARE

230/530KYMBW906AC3

Description
230/530KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/530KYMBW906AC3

BDI # 20054437

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY