JL286948H-90KA4
        
            Description
            
            JL286948H-90KA4 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
    
Part # JL286948H-90KA4
BDI # 1360405
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.732
                        
        
                            Outside Diameter - Millimeter:
                            
                                1059.993
                        
        
                            Bore - Millimeter:
                            
                                928
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup | Light Duty
                        
        
                            Global Part Number GPN:
                            
                                661901
                        
        
                            Assembly Components:
                            
                                JL286948H (1) | JL286910 (1)
                        
        
                            Basic Number:
                            
                                JL286948
                        
        
                            Precision Class:
                            
                                Standard
                        
        
JL286949H-90KA3
        
            Description
            
            JL286949H-90KA3 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
    
Part # JL286949H-90KA3
BDI # 1360407
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.732
                        
        
                            Outside Diameter - Millimeter:
                            
                                1059.993
                        
        
                            Bore - Millimeter:
                            
                                930
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup | Light Duty
                        
        
                            Global Part Number GPN:
                            
                                660995
                        
        
                            Assembly Components:
                            
                                JL286949H (1) | JL286910 (1)
                        
        
                            Basic Number:
                            
                                JL286949
                        
        
                            Precision Class:
                            
                                Standard
                        
        
239/710KYMBW507C08C3
        
            Description
            
            239/710KYMBW507C08C3 SPHERICAL RLR BRG
    
Part # 239/710KYMBW507C08C3
BDI # 21967228
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                37.402
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
14MX224S20-4030
        
            Description
            
            14MX224S20-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756691
    
Part # 14MX224S20-4030
BDI # 24301858
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                34.544
                        
        
                            Face Width - Inch:
                            
                                1.36
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
14MX224S68-5040
        
            Description
            
            14MX224S68-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756693
    
Part # 14MX224S68-5040
BDI # 24301862
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                84.582
                        
        
                            Face Width - Inch:
                            
                                3.33
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                68
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter