Page 1 of 10

Next

Compare
PHS 120-1A90

COMPARE

PHS 120-1A90

Description
PHS 120-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A90

BDI # 1288895

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.981

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 43.854
Pitch Diameter - Millimeter: 1091.717
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
230/750CAMKE4C3

COMPARE

230/750CAMKE4C3

Description
230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW

NSK

Part # 230/750CAMKE4C3

BDI # 20400326

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
68/900L1

COMPARE

68/900L1

Description
68/900L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE

NTN

Part # 68/900L1

BDI # 17145449

Features

Enclosure: Open
Outer Race Width - Millimeter: 85
Other Features: Deep Groove | Riveted Solid Cage
Inch - Metric: Metric
Outside Diameter - Inch: 42.913

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
28C76

COMPARE

28C76

Description
28C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28C76

BDI # 618131

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 42.347
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 43.362
Other Features: Simplex Type
Global Part Number GPN: 570254
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D28C76

COMPARE

D28C76

Description
D28C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28C76

BDI # 607639

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 42.347
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 43.362
Other Features: Duplex Type
Global Part Number GPN: 569582
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY