JL22310-2
Description
JL22310-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # JL22310-K0482
BDI # 1360399
Features
Component:
Cup
Width - Millimeter:
11.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
41
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
JL22310
SLD 1900 MM 30X41
Description
SLD 1900 MM 30X41 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-30X41
BDI # 599439
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.614
Outside Diameter - Millimeter:
41
Bore - Millimeter:
30
Length - Millimeter:
45
Other Features:
6 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.772
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.614
Outside Diameter - Millimeter:
41
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Assembly Components:
KJL22349F (1) | KJL22310 (1)
Basic Number:
KJL22349
Precision Class:
Standard
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.614
Outside Diameter - Millimeter:
41
Bore - Millimeter:
16
Length - Millimeter:
15.011
Other Features:
5 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
0.591